Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8

  • Mfr # ACP_022

  • Zoro # G210929723


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in
Overall Length
94 in
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP_022
Zoro #
G210929723
UPC #
-
Country of Origin
China

Dimensions

Width
23.6 in
Overall Length
94 in
Depth
0.8 in

Description

One box comes with 1 piece 94 x 23.6 x 0.8 acoustic panels. From our line of premium soundproofing panels, these antique maple acoustic slat wood paneling for soundproofing walls feature unrivaled noise canceling materials. Constructed from eco-friendly MDF, the slats are fully wrapped in heavy-duty wood veneer finish. Furthermore, the backing is made from high-density acoustical fiber which is excellent for enhancing sound quality, increasing privacy, containing unwanted noise from escaping, and many other benefits. These wall panels can be installed horizontally or vertically and can be cut to any shape. This versatility allows for personalization and endless possibilities. Not to mention, the ease of installation allows for a speedy renovation of any space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.