Zoro Homepage

Light Walnut Wood Slat Panels for Walls - Stout, 3PK

  • Mfr # WWC_0030

  • Zoro # G510606881


product price: $151.99
/pk 3, $50.66/ea
Free Shipping & Returns

Key Features

Application
Interior Walls, Solid wood
Finish
Light Walnut
Overall Length
94 in
Size
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC_0030
Zoro #
G510606881
UPC #
-
Country of Origin
China

Dimensions

Overall Length
94 in
Size
94 in

Details

Application
Interior Walls, Solid wood
Finish
Light Walnut

Description

From our line of classic slat wood wall paneling, Light Walnut Wood Slat Panels for Walls are constructed from solid wood wrapped in a heavy-duty wood veneer finish. Featuring 4 slats per plank and thick ridges for a more pronounced 3D slat effect. This is a wonderful choice for for home improvement and renovation projects that can increase the value of your home. Light walnut slat wood panels for walls can bring a sense of luxury, warmth, and elegance to interior spaces. Walnut wood is known for its rich, color with beautiful grain patterns, making it a popular choice for high-end wood paneling for walls and interior design. In addition, walnut is considered a premium wood, and its grain, sophisticated color exudes luxury and refinement. Walnut slat panels can instantly elevate the overall aesthetic of a room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.