Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pebble Gray Wood Slat Panels for Walls - Stout, 3PK

  • Mfr # WWC_0050

  • Zoro # G310606883


product price: $147.99
/pk 3, $49.33/ea
Free Shipping & Returns

Key Features

Application
Interior Walls, Solid wood
Finish
Pebble Gray
Overall Length
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC_0050
Zoro #
G310606883
UPC #
-
Country of Origin
China

Dimensions

Overall Length
94 in
Size
94 in

Details

Application
Interior Walls, Solid wood
Finish
Pebble Gray

Description

From our line of classic slat wood wall paneling, these Pebble Gray wood slat panels for Walls are constructed from solid natural unfinished wood. Featuring 4 slats per plank and thick ridges for a more pronounced 3D slat effect for acoustic benefits. This is a wonderful choice for for home improvement and renovation projects that can increase the value of your home. Pebble gray wood slat panels for walls is a great design choice can create a contemporary and stylish appearance for a variety of architectural and design applications. Gray is a versatile and neutral color that complements a wide range of design styles, from modern and industrial to rustic and coastal. Gray slat wood panels can add a sense of sophistication and elegance to interior spaces.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.