Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Red Slat Wood Panels for Walls - Sleek, 4PK

  • Mfr # WC7G_035

  • Zoro # G210606884


product price: $147.99
Free Shipping & Returns

Key Features

Application
Interior Walls, Solid wood
Finish
Satin Red
Overall Length
106 in
Size
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC7G_035
Zoro #
G210606884
UPC #
-
Country of Origin
China

Dimensions

Overall Length
106 in
Size
106 in

Details

Application
Interior Walls, Solid wood
Finish
Satin Red

Description

Feast your eyes on this fabulous Satin Red Slat Wood Panels for Walls. From our line of classic slat wood wall paneling, constructed from solid wood wrapped in a heavy-duty solid color veneer finish. Featuring 7 slats per plank and thin ridges for a subtle 3D slat effect. This is a wonderful choice for for home improvement and renovation projects. Satin red slat wood panels for walls can make a bold and striking statement in interior design. The use of red in slat walls can add vibrancy, energy, and personality to a space. Red can be paired with various other colors to create different accent wall effects. For a bold and high-energy look, combine red with white or black. For a more subdued and elegant appearance, consider using red with neutral tones like off-white or gray. As with any design choice, personal preference plays a significant role. Red slat walls can be a fantastic way to add drama and personality to a room, but it's essential to carefully consider the space's overall design and ambiance to achieve the desired effect.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.