Unfinished Slat Wood Panels for Walls, Paint and Stain Grade - Sleek, 4PK

  • Mfr # WWC7G-0000

  • Zoro # G010606879


product price:  $151.99
Free Shipping & Returns

Key Features

Application
Interior Walls, Solid wood
Finish
Unfinished
Overall Length
106 in
Size
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC7G-0000
Zoro #
G010606879
UPC #
-
Country of Origin
China

Dimensions

Overall Length
106 in
Size
106 in

Details

Application
Interior Walls, Solid wood
Finish
Unfinished

Description

Presenting our line of paintable slat wood panels. These paint and stain grade, Unfinished Slat Wood Panels for Walls are constructed from solid unfinished wood. Featuring 7 sleek slats per plank and thin/low-profile ridges for a subtle 3D slat effect that adds texture and depth to a room. Wonderful choice for for office, home improvement and renovation projects. Unfinished slat wood panels for walls offer natural look to interior spaces. These slat wall panels display the raw appearance of the wood, showcasing the wood's natural color and grain pattern. These slat panels can be left as-is or can be applied with clear-coat, primer, paint, or stain. This flexibility allows homeowners to create a unique and personalized accent wall to match existing decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.