Zoro Homepage

Unfinished Wood Slat Panels for Walls, 3PK

  • Mfr # WWC_0000

  • Zoro # G210606877


product price: $151.99
/pk 3, $50.66/ea
Free Shipping & Returns

Key Features

Application
Interior Walls, Solid wood
Finish
Antique Oak
Overall Length
94 In
Size
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWC_0000
Zoro #
G210606877
UPC #
-
Country of Origin
China

Dimensions

Overall Length
94 In
Size
94 in

Details

Application
Interior Walls, Solid wood
Finish
Antique Oak

Description

From our line of paintable slat wood wall paneling, these paint and stain grade, unfinished wood slat panels for walls are constructed from solid natural unfinished wood. Featuring 4 slats per plank and thick ridges for a more pronounced 3D slat effect that adds texture and depth to a room. Unfinished wood slat panels for walls offer a raw and natural look to interior spaces. They are created using wood slats that have not undergone any staining, painting, or finishing processes, leaving the wood in its natural state. These wall planks can be left as-is or can be applied with clear-coat, varnish, paint, or stain. This flexibility allows homeowners to create a unique and personalized wall designed to match a current theme. This is a wonderful choice for for home improvement and renovation projects that can increase home values.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.