This item is Discontinued.

Ejoy Wood Veneer Acoustic Wide Slat Accoustic Wall Panels, 94x12.6x0.8, 2PK WACP_01

This item is Discontinued.

Ejoy

Wood Veneer Acoustic Wide Slat Accoustic Wall Panels, 94x12.6x0.8, 2PK (Discontinued)

Mfr # WACP_01
Zoro # G310929715
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WACP_01
Zoro #
G310929715
UPC #
-
Country of Origin
China

Dimensions

Width
12.6 in
Overall Length
94 in
Depth
0.83 in

Description

One box includes 2 pieces of 12.6 x 94 x 0.83 acoustic panels. Top-of-the-line wood veneer wall panels. Look no further, these Real Oak Wood Veneer Acoustic Wide Slat Accent Wall Panels are the best accent wall panels on the market. Featuring thick, 1.5 wide, slats to show off those spectacular Oak wood grain patterns. The slats come unfinished and can be left as is for a natural look or can be finished with a satin or gloss wax/oil that really brings out the wood grain and brings these accent wall panels to life.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.