Zoro Homepage

Sidekick II

  • Mfr # ESK-2

  • Zoro # G816432863


product price: $6,350.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Input Voltage
20 V
Device Function
Network Analyzer, Spectrum Analyzer, Network Testing, Wireless Signal Strength Testing, Wireless Connectivity Testing
Width
8.9 in
Product Line
Sidekick 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESK-2
Zoro #
G816432863
UPC #
6430070000000
Country of Origin
Finland

Dimensions

Height
1.5 in
Width
8.9 in

Details

Input Voltage
20 V
Device Function
Network Analyzer, Spectrum Analyzer, Network Testing, Wireless Signal Strength Testing, Wireless Connectivity Testing
Item
Network Testing Device
Product Line
Sidekick 2
Battery Rechargeable
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
USB
Yes
Wireless LAN
Yes
Includes
Sidekick 2 ESK-2 Network Testing Device Messenger Strap Power Supply USB-C - USB-C Cable Quick Guide Setup Instructions

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.