
Anti-Splash Urinal Screen, Apple, PK12
Mfr # EKS-2G
Zoro # G1929538
product price: $62.49
/pk 12, $5.21/eaKey Features
Fragrance
Apple
Para/Non-Para
Non-Para
Size
Universal
Shape
Triangular
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EKS-2G
Zoro #
G1929538
UPC #
-
Country of Origin
Mexico
Dimensions
Size
Universal
Container Size
4 lb
Details
Fragrance
Apple
Para/Non-Para
Non-Para
Item
Antisplash Urinal Screen
Shape
Triangular
Color
Green
Features
Anti-Splash
Product Life
60 days
Product Series
Ekcoscreen
Container Type
Box
Description
Antisplash Urinal Screen, Fragrance Apple, Non-Para, Shape Triangular, Container Size 4 lb, Color Green, Container Type Box, Product Life 60 days, Product Series Ekcoscreen, Features Anti-Splash, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.