
1 1/2"W x 11 1/2"D x 12'L Flat Trim Moulding, Timber Texture (4 Per Box) (Discontinued)
- Mfr # FLT192-12S
- Zoro # G305057720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | FLT192-12S | Zoro # | G305057720 |
| UPC # | - | Country of Origin | United States |
| MFR # | FLT192-12S | ||
| Zoro # | G305057720 | ||
| UPC # | - | ||
| Country of Origin | United States |
Dimensions
| Length | 12'L | Thickness | 11 1/2"D |
| Width | 1 1/2"W | ||
| Length | 12'L | ||
| Thickness | 11 1/2"D | ||
| Width | 1 1/2"W | ||
Description
Flat trim moulding accents walls, windows, cabinets, doors and more. In addition to standard trim strips, we offer faux wood trim crafted in durable urethane. Faux wood trim includes a natural grain texture and natural hue, so it can be stained just like wood for truly realistic results. Urethane becomes a fine alternative to wood, as it is non-porous and highly resistant to the effects of moisture. Faux wood trim will not warp, splinter, mildew or rot. In addition, it does not offer a food source to insects. Faux wood trim is precision molded, pre-primed and ready for staining and installation.
- Will not crack, warp or split
- Impervious to insect manifestation
- Outlasts resin, plastics, wood and aluminum products
- Lightweight and easy to install
- Enjoy a low maintenance product
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.