Zoro Homepage

1 1/4"D x 36"H x 36"L Decorative Railing Insert, Chippendale Pattern 1 for 42" Overall Rail Height

  • Mfr # EC01X36X36DICH1

  • Zoro # G705306213


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Overall Height
36"H
Length
36"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC01X36X36DICH1
Zoro #
G705306213
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36"H
Length
36"L

Description

INTEX Millwork offers its customers the unique product range of a boutique millwork company with the convenience and capabilities of a large manufacturer. Their products blend the timeless appearance of natural wood with the durability to weather the elements that only an engineered material can provide, all products can be customized or standard. Because of this versatility, INTEX Millwork provides trusted solutions on each and every project, from the very basic to the most complex. The Providence Rail System combines old world architectural details with modern materials that last a lifetime. Utilizing cellular PVC for its wood appearance, along with aluminum and stainless steel for internal structural reinforcement allows the Providence Rail system to meet commercial code for up to 10 feet spans. While meeting these rigorous code requirements the aesthetic appearance of the product makes it fit any residential application. Matte Finish - 100% Cellular PVC

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.