Shop EKENA MILLWORK
See all product information
Create Account
1 3/4"H x 1/2"P x 94 1/2"L Pierced Moulding Backplate, fits Pierced Moulding Heights 1" and under
- Mfr # PIR01X00BP
- Zoro # G804655434
product price:Â
$
29.59
/ea
Key Features
Projection
1/2 in
Size (Height)
1.75 in
Length
94.5 in
Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIR01X00BP
- Zoro #
- G804655434
- UPC #
- -
- Country of Origin
- China
- Projection
- 1/2 in
- Material
- Urethane
Dimensions
- Size (Height)
- 1.75 in
- Length
- 94.5 in
Description
Our beautiful pierced moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Fully pierced for beautiful depth
- Perfect for walls or ceilings
- Factory primed and ready for paint
- Can be painted or faux finished
- Lightweight for easy installation
- Dense urethane for durability
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.