Zoro Homepage

10 5/8"W x 7"H x 5/8"D Telma Stair Bracket, Left

  • Mfr # SB10X07TE-L

  • Zoro # G004659935


product price: $14.99
/ea

Key Features

Width
10.63 in
Depth
0.63 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB10X07TE-L
Zoro #
G004659935
UPC #
-
Country of Origin
China

Dimensions

Width
10.63 in
Depth
0.63 in
Height
7 in

Details

Item
Bracket

Description

With the beauty of original and historical styles, decorative stair brackets add the finishing touch to stair systems. Manufactured from a high density urethane foam, they hold the same type of density and detail as traditional plaster stair bracket products. They come factory primed and can be easily installed using standard finishing nails and/or polyurethane construction adhesive.
  • Adds the finishing touch to stair systems
  • Based off original and historical designs
  • Can be cut, drilled, screwed, or glued
  • Factory primed and ready for paint or faux finish
  • Solid urethane for maximum durability and detail
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.