Zoro Homepage
This item is Discontinued.
Ekena Millwork 10" Width x 96" Height Non-Tapered Raised Panel Fypon Column Wrap CWPM10X96SRS

10" Width x 96" Height Non-Tapered Raised Panel Fypon Column Wrap (Discontinued)

  • Mfr # CWPM10X96SRS
  • Zoro # G705053711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWPM10X96SRS
Zoro #
G705053711
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
10"
Size (Width x Height)
10" Width x 96" Height
Size (Height)
96"

Details

Taper Style
Non-Tapered
Design
Raised Panel

Description

The column wrap can transform an ordinary post into a beautiful and elegant presentation for any style of home. Fabricated from our maintenance-free cellular PVC and available in 11 styles, Fypon's PVC column wraps provide classic style with today's performance._x000D_
_x000D_
Elegant and easy to install around an existing structural support, Fypon column wraps allow you to add the sophistication of traditional columns near the end of a building project - protecting columns from incidental damage on the job site. Our unique design makes installation a breeze, and all of our column wraps are sold as a kit with everything you need to complete your project._x000D_
_x000D_
So, if you need to add a special touch to a new job or cover an existing eyesore, trust Fypon to have the right product for your next project.
  • Our two-piece design cuts installation time and allows for more installation flexibility than competitive products
  • Installs around the support structure so the integrity of the column is not dependent on the structural post
  • Allows for flexible positioning - our unique design has the installation cleats on the exterior of the column, which provides room around the support post.
  • Available in multiple styles suitable for both interior and exterior applications
  • Constructed of durable PVC that won't rot, chip or flake
  • Perfect alternative to using wood column wraps

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.