Shop EKENA MILLWORK
See all product information
Create Account
10"W x 40"H Straight Newel Post with Panel, Flat Capital & Base Trim (Installation kit included)
- Mfr # NWL10X40SPF0B0
- Zoro # G507459582
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Height
40"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NWL10X40SPF0B0
- Zoro #
- G507459582
- UPC #
- -
- Country of Origin
- United States
- Cap Shape
- Flat
- Configuration
- Straight
Dimensions
- Width
- 10"
- Height
- 40"
Description
Our fiberglass newel posts serve as a support system for any railing system Our structural newel posts ensure straight and stable railing, stair, or balustrade structures Can be used in conjunction with our balustrade system or purchased separately for custom applications Fiberglass should be painted to ensure lasting beautybrbrulliOnepiece design boasts seamless, nomiter cornersliliAccommodates both stair and level rail applicationsliliAvailable in various heights and widths to fit most installation needsliliIncludes cap, base and installation kitliliMade of strong, durable fiberglassliliBeautiful classic design offering maintenance free materialliul
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.