Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

111" Bottom Width x 115 3/8" Top Width x 5"H x 1 7/8"P Stratford Crosshead

  • Mfr # CRH05X111ST

  • Zoro # G004654299


product price: $206.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Size (Bottom Width x Top Width)
111" Bottom Width x 115 3/8" Top Width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRH05X111ST
Zoro #
G004654299
UPC #
-
Country of Origin
United States

Dimensions

Size (Bottom Width x Top Width)
111" Bottom Width x 115 3/8" Top Width

Description

Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
  • Comes factory primed and ready to paint
  • Easily install it with fully bonded adhesive or nails
  • Perfect for exterior and interior applications
  • Composed of high-density polyurethane, making it a durable yet lightweight product
  • Impervious to natural elements
  • Customize with keystones, pilasters and pediments for an extraordinary look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.