Zoro Homepage

11"L x 1 1/4"W Pull Handle for 1 3/4" Doors, Stainless Steel

  • Mfr # GB6005PH411SS

  • Zoro # G505295274


product price: $145.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB6005PH411SS
Zoro #
G505295274
UPC #
-
Country of Origin
United States

Dimensions

Length
11"
For Door Thickness
1 3/4" Door

Description

The Stainless Steel Series is our most contemporary and elegant barn door hardware product line. The simple and bold roller hangers and tracks are made from solid stainless steel for superior durability. A #4 brushed finish reduces reflectivity and is easily maintained. Because stainless steel is rust resistant, this product line may be suitable for installation on covered patios or decks where there is a possibility of exposure to rain. Clean, modern style to match other Stainless Steel Series hardware. For 1 3/4" thick door #4 brushed finish 11" between centerlines of mounting bolts Includes mounting hardware and bolt caps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.