11"W x 5 1/2"P x 13 3/4"H, Coupling for Moulding Profiles Less than 5 1/2"P and 6 3/4"H

  • Mfr # MDB05X06BI

  • Zoro # G104657114


product price:  $33.55
/ea

Key Features

Width
11 in
Height
13-3/4 in
Projection
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDB05X06BI
Zoro #
G104657114
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
13-3/4 in

Details

Item
Moulding Coupling
Projection
5-1/2 in

Description

Crown moulding adds a beautiful finish to elegant rooms. To get this look you would simply hire a professional to figure out and install all of the complicated miter cuts. This made the cost of crown moulding more expensive as this method can be labor intensive. Not anymore. Our moulded inside and outside corners make installation a breeze. Say goodbye to miters with our DIY corners and couplers.
  • Makes moulding installation a breeze
  • Eliminates miter cuts
  • A true DIY crown moulding installation
  • Factory primed and ready for paint
  • Can be painted or faux finished
  • Lightweight for easy installation

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.