Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Sconce, 4.88 in H, 12-1/2 in W, Factory Primed

  • Mfr # SCO12X06X04AS

  • Zoro # G704700555


product price: $28.59
/ea

Key Features

Finish
Factory Primed
Collection
Ashton
Width
12-1/2 in
Height
4.88 in
Projection
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCO12X06X04AS
Zoro #
G704700555
UPC #
-
Country of Origin
China

Dimensions

Width
12-1/2 in
Height
4.88 in

Details

Item
Wall Sconce
Finish
Factory Primed
Collection
Ashton
Projection
6-1/4 in

Description

Our sconces are the perfect accent pieces to cabinetry, furniture, fireplace mantels, walls and more. Each pattern is carefully crafted after traditional and historical designs. Sconces can be easily installed using construction adhesive and finishing nails. Our sconces also come factory primed and ready for your finish.
  • Will not crack, warp, or split
  • Holds up against natural elements
  • Outlasts Plastics, Steel, Rubber and Aluminum
  • Strong, durable material is as strong as wood
  • Lightweight and easy to install
  • Low Tooling cost

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.