12-in. W x 43-in. H Lifetime Vinyl, Three Board Spaced, Board-n-Batten Shutters, Bright White, PR

  • Mfr # LS3S12X04300BW

  • Zoro # G409188696


product price:  $82.39
/pr
Free Shipping & Returns

Key Features

Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS3S12X04300BW
Zoro #
G409188696
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
43"

Details

Color
Bright White

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products