12-in. W x 47-in. H Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 023 - Wicker, PR

  • Mfr # 00031247023

  • Zoro # G709187573


product price:  $81.89
/pr
Free Shipping & Returns

Key Features

Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00031247023
Zoro #
G709187573
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
47"

Details

Color
Wicker

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.