
12-in. W x 51-in. H Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 078 - Wineberry, PR
Mfr # 00031251078
Zoro # G609187970
product price:Â $79.49
/pr
Free Shipping & Returns
Key Features
Width
12"
Color
Wineberry
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00031251078
Zoro #
G609187970
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
51"
Details
Color
Wineberry
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.