Shop EKENA MILLWORK
See all product information
Create Account
12 in. W x 55 in. H Builders Edge, Three Board Spaced, Board-n-Batten Shutters, 167 - Bordeaux, PR
- Mfr # 070120055167
- Zoro # G009187549
product price:Â
$
85.49
/pr
Key Features
Width
12"
Height
55"
Color
Bordeaux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 070120055167
- Zoro #
- G009187549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12"
- Height
- 55"
Details
- Color
- Bordeaux
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov