
12"W x 12"H True Fit PVC Framed Board-n-Batten Shutters Sample, Pure Turquoise
Mfr # SAMPLE-TFPBFPT
Zoro # G505087725
product price: $40.69
/eaKey Features
Width
12"W
Height
12"H
Material
Expanded PVC
Shutter Design
Framed
Series
True Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAMPLE-TFPBFPT
Zoro #
G505087725
UPC #
-
Country of Origin
United States
Dimensions
Width
12"W
Height
12"H
Details
Color
Pure Turquoise
Material
Expanded PVC
Item
Window Shutter Sample
Shutter Design
Framed
Series
True Fit
Shutter Type
Board-n-Batten Sample
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homes exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home
- Can be used in direct contact with masonry and moisture
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.