Shop EKENA MILLWORK

12"W x 16"H x 1 1/2"D Vintage Farmhouse Cross, Barnwood Decor Collection, Salvage Red

  • Mfr # DECR012X016X1500CRSRD

  • Zoro # G104658623


product price:  $16.69
/ea

Key Features

Finish
Salvage Red
Material
Wood
Height
16 in
Width
12 in
Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DECR012X016X1500CRSRD
Zoro #
G104658623
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Width
12 in
Depth
1-1/2 in

Details

Finish
Salvage Red
Material
Wood
Item
Cross

Description

These shelves made of distressed, vintage recycled wood can be arranged together in a variety of ways or can be used as stand-alone shelves to display your favorite accessories. Available in several colors and shapes to easily match your existing decor or be used as an eye-catching accent piece
  • Our decorative wood crosses are a beautiful addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
  • The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
  • Available in 8 sizes ranging from 16" tall to 36" tall
  • Mix and match colors and sizes with photos, art or shelves for interesting wall collages
  • Our crosses are made from reclaimed wood
  • Beautiful, subtle, decoration for your home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.