
12"W x 25"H Exterior Real Wood Pine Raised Panel Shutters, Unfinished PR
Mfr # RWR12X025UNP
Zoro # G005073235
product price:Â $125.99
/pr
Free Shipping & Returns
Key Features
Width
12"
Color
Unfinished
Material
Pine
Shutter Type
Raised Panel
Series
Real Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWR12X025UNP
Zoro #
G005073235
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Height
25"
Details
Color
Unfinished
Material
Pine
Item
Window Shutter
Shutter Type
Raised Panel
Series
Real Wood
Description
Handmade to your exact specifications, our wood shutters are perfect for applications that require historical accuracy. Our wood shutters can be used for both decorative and functional applications. With finished and unfinished options, you can be sure to find the right shutters for your home.
- Authentic craftsmanship perfect for historical districts
- Perfect for functional or decorative applications
- Fully customizable in size and style
- Hand crafted using beautifully finished components
- Can be painted
- Order functional hardware for an authentic look
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.