Shop EKENA MILLWORK
See all product information
Create Account
12"W x 63"H Exterior Real Wood Pine Raised Panel Shutters, Black PR
- Mfr # RWR12X063BLP
- Zoro # G005073365
product price:Â
$
542.99
/pr
Free Shipping & Returns
Key Features
Width
12"
Color
Black
Material
Pine
Shutter Type
Raised Panel
Series
Real Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWR12X063BLP
- Zoro #
- G005073365
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Pine
- Item
- Window Shutter
- Shutter Type
- Raised Panel
- Series
- Real Wood
Dimensions
- Width
- 12"
- Height
- 63"
Description
Handmade to your exact specifications, our wood shutters are perfect for applications that require historical accuracy. Our wood shutters can be used for both decorative and functional applications. With finished and unfinished options, you can be sure to find the right shutters for your home.
- Authentic craftsmanship perfect for historical districts
- Perfect for functional or decorative applications
- Fully customizable in size and style
- Hand crafted using beautifully finished components
- Can be painted
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.