12"W x 63"H Exterior Three Board (2 Batten) Real Wood Pine Board-n-Batten Shutters, Black PR

  • Mfr # RWB12X063BLP

  • Zoro # G005070463


product price:  $564.99
/pr
Free Shipping & Returns

Key Features

Width
12"
Color
Black
Material
Pine
Shutter Type
Board-n-Batten
Shutter Features
2 Battens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWB12X063BLP
Zoro #
G005070463
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
63"

Details

Color
Black
Material
Pine
Item
Window Shutter
Shutter Type
Board-n-Batten
Shutter Features
2 Battens
Shutter Design
3 Boards
Series
Real Wood

Description

Handmade to your exact specifications, our wood shutters are perfect for applications that require historical accuracy. Our wood shutters can be used for both decorative and functional applications. With finished and unfinished options, you can be sure to find the right shutters for your home.
  • Authentic craftsmanship perfect for historical districts
  • Perfect for functional or decorative applications
  • Fully customizable in size and style
  • Hand crafted using beautifully finished components
  • Can be painted
  • Can be painted

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.