Shop EKENA MILLWORK
See all product information
Create Account
12"W x 79"H Exterior Real Wood Sapele Mahogany Open Louvered Shutters, White PR
- Mfr # RWL12X079WHM
- Zoro # G005073556
product price:Â
$
916.99
/pr
Free Shipping & Returns
Key Features
Width
12"
Color
White
Material
Sapele Mahogany
Shutter Type
Open Louver
Series
Real Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWL12X079WHM
- Zoro #
- G005073556
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Sapele Mahogany
- Item
- Window Shutter
- Shutter Type
- Open Louver
- Series
- Real Wood
Dimensions
- Width
- 12"
- Height
- 79"
Description
Enjoy the warmth and beauty of exterior wood shutters. Our wood shutters are hand crafted from the most popular wood species and can be painted. These shutters can also be mounted with common fasteners for a fixed installation, or you can order functional hardware to allow your shutters to open and close. If authenticity is important to you, as well as a low cost solution, these wood shutters are a perfect fit.
- Authentic craftsmanship perfect for historical districts
- Perfect for functional or decorative applications
- Fully customizable in size and style
- Hand crafted using beautifully finished components
- Can be painted
- Shutters 24 inches wide and over will have a pre-installed backstrap for added structural support to prevent bowing. Backstraps are not visible from the front of the shutter.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.