Shop EKENA MILLWORK
See all product information
Create Account
13 5/8"W x 5 1/8"H x 1"P Palmetto Fancy Leaf with Scrolls Onlay
- Mfr # ONL13X05X01PM
- Zoro # G004650505
product price:Â
$
16.99
/ea
Key Features
Size (Width x Height x Projection)
13-5/8 in x 5-1/8 in x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ONL13X05X01PM
- Zoro #
- G004650505
- UPC #
- -
- Country of Origin
- China
- Item
- Onlay
Dimensions
- Size (Width x Height x Projection)
- 13-5/8 in x 5-1/8 in x 1 in
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.