
14 3/4-in. W x 55-in. H Mid-America Vinyl, Williamsburg Double Panel Shutters, 122 - Midnight Green
Mfr # 00021455122
Zoro # G209186472
product price:Â $85.15
/pr
Free Shipping & Returns
Key Features
Width
14 3/4"
Height
55"
Color
Midnight Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00021455122
Zoro #
G209186472
UPC #
-
Country of Origin
United States
Dimensions
Width
14 3/4"
Height
55"
Details
Color
Midnight Green
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.