14 in. W x 51 in. H Builders Edge, 2 Batten, Board-n-Batten Shutters, 117 - Bright White, PR

  • Mfr # 080140051117

  • Zoro # G009188027


product price:  $101.99
/pr
Free Shipping & Returns

Key Features

Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
080140051117
Zoro #
G009188027
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
51"

Details

Color
Bright White

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.