14-in. W x 51-in. H Mid-America Vinyl, Standard Size Four Board Joined Shutters, 036, Classic Blue, PR

  • Mfr # 00031451036

  • Zoro # G409188238


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Width
14"
Height
51"
Color
Classic Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00031451036
Zoro #
G409188238
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
51"

Details

Color
Classic Blue

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products