Shop EKENA MILLWORK
See all product information
Create Account
14 in. W x 63 in. H Builders Edge, 3 Batten, Board-n-Batten Shutters, 117 - Bright White, PR
Mfr # 080140063117
Zoro # G309188260
product price:Â
$
124.99
/pr
Free Shipping & Returns
Key Features
Width
14"
Height
63"
Color
Bright White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 080140063117
- Zoro #
- G309188260
- UPC #
- -
- Country of Origin
- United States
- Color
- Bright White