Shop EKENA MILLWORK
See all product information
Create Account
14 in. W x 63 in. H Builders Edge, Four Board Joined 3 Batten, Board-n-Batten Shutters, 008, Clay, PR
Mfr # 080140063008
Zoro # G409188221
product price:Â
$
120.99
/pr
Free Shipping & Returns
Key Features
Width
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 080140063008
- Zoro #
- G409188221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14"
- Height
- 63"
Details
- Color
- Clay
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov