Shop EKENA MILLWORK
See all product information
Create Account
14-in. W x 63-in. H Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, Bordeaux, PR
Mfr # LJ4S14X06300BD
Zoro # G009186689
product price:Â
$
123.99
/pr
Free Shipping & Returns
Key Features
Width
14"
Height
63"
Color
Bordeaux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LJ4S14X06300BD
- Zoro #
- G009186689
- UPC #
- -
- Country of Origin
- United States
- Color
- Bordeaux