
14.5 in. W x 67 in. H Builders Edge, Standard Size, Open Louver Shutters, 004 - Wedgewood Blue, PR
Mfr # 010140067004
Zoro # G509187209
product price:Â $83.59
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010140067004
Zoro #
G509187209
UPC #
-
Country of Origin
United States
Dimensions
Width
14 1/2"
Height
67"
Details
Color
Wedgewood Blue
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.