Shop EKENA MILLWORK
See all product information
Create Account
14.75 in. W x 75 in. H Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 023, Wicker, PR
- Mfr # 030140075023
- Zoro # G609186669
product price:Â
$
103.99
/pr
Free Shipping & Returns
Key Features
Width
14 3/4"
Height
75"
Color
Wicker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 030140075023
- Zoro #
- G609186669
- UPC #
- -
- Country of Origin
- United States
- Color
- Wicker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.