Shop EKENA MILLWORK
See all product information
14"W x 20"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Natural Barnwood
Mfr # DECR014X020X0750CRSUF
Zoro # G004658822
product price:Â $17.49
/eaKey Features
Depth
3/4 in
Material
Wood
Width
14 in
Finish
Natural Barnwood
Height
20 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DECR014X020X0750CRSUF
Zoro #
G004658822
UPC #
-
Country of Origin
United States
Dimensions
Depth
3/4 in
Width
14 in
Height
20 in
Details
Material
Wood
Finish
Natural Barnwood
Item
Cross
Description
These shelves made of distressed, vintage recycled wood can be arranged together in a variety of ways or can be used as stand-alone shelves to display your favorite accessories. Available in several colors and shapes to easily match your existing decor or be used as an eye-catching accent piece
- Our decorative wood crosses are a beautiful addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
- The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
- Available in 8 sizes ranging from 16" tall to 36" tall
- Mix and match colors and sizes with photos, art or shelves for interesting wall collages
- Our crosses are made from reclaimed wood
- Beautiful, subtle, decoration for your home
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.