
15" x 12' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted
Mfr # EA1512RNFSPTUTU
Zoro # G005052841
product price:Â $1,109.99
/eaKey Features
Size (Width)
15"
Size (Width x Height)
15" x 12'
Size (Height)
12'
Style
Post Wrap Installation
Finish
Primed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA1512RNFSPTUTU
Zoro #
G005052841
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
15"
Size (Width x Height)
15" x 12'
Size (Height)
12'
Details
Style
Post Wrap Installation
Finish
Primed
Material
Endura-Aluminum
Taper Style
Non-Tapered
Design
Fluted
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 12" Round Posts or 9" Square Posts
- Can be trimmed to exact height
- Pilaster or Post Wrap Installation are not Load-Bearing
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.