155" Bottom Width x 159 3/8" Top Width x 8 5/8"H x 3/8"P Bedford Crosshead
- Mfr # CRH09X155BE
- Zoro # G004654473
product price:Â
$
262.99
/ea
Key Features
Size (Bottom Width x Top Width)
155" Bottom Width x 159 3/8" Top Width
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRH09X155BE
- Zoro #
- G004654473
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Bottom Width x Top Width)
- 155" Bottom Width x 159 3/8" Top Width
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.