Shop EKENA MILLWORK

15"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Driftwood Blue

  • Mfr # DECR015X060X04LDRBU

  • Zoro # G204659520


product price:  $61.29
/ea

Key Features

Depth
3-1/2 in
Material
Wood
Finish
Driftwood Blue
Height
60 in
Application
Great For Towels, Clothing, Linens, Blankets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DECR015X060X04LDRBU
Zoro #
G204659520
UPC #
-
Country of Origin
United States

Dimensions

Depth
3-1/2 in
Height
60 in
Width
15 in

Details

Material
Wood
Finish
Driftwood Blue
Application
Great For Towels, Clothing, Linens, Blankets
Item
2 Rung Ladder

Description

Great for towels, clothing, linens, blankets, or add a hook to the rungs for holding other items. Each ladder's uniquely weathered wood adds an aged and authentic feel to your modern farmhouse decor. It is truly a rustic-lover's dream for adding charming detail to any living space. Stylish color palettes coordinate with every home.
  • Our distressed, upcycled wood ladders are a charming addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
  • The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
  • Perfect for hanging blankets or towels or use as a shelf
  • Ideal storage solution for your home's entryway, bedroom, bathroom, or any other space
  • Available in 2 widths and 4 heights for 8 different sizes, ensuring you will find the perfect fit for your space
  • Beautiful, subtle, decoration for your home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.