Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ekena Millwork 16"W x 38"H Modern Farmhouse Shaker-Style Shutters SHMFH16X38

16"W x 38"H Modern Farmhouse Shaker-Style Shutters (Discontinued)

  • Mfr # SHMFH16X38
  • Zoro # G505293744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMFH16X38
Zoro #
G505293744
UPC #
-
Country of Origin
United States

Dimensions

Width
16"
Height
38"

Details

Color
Primed White
Material
Polyurethane
Item
Window Shutter
Shutter Type
Modern Farmhouse
Shutter Features
Shaker-Style
Series
Fypon

Description

Fypon Shutters are crafted from durable polyurethane, making them lightweight and easy to install. Offered in smooth and wood-grained styles, Fypon Shutters can be added to transform the look of any home. Adding or replacing shutters is one of the easiest ways to add charm to your home and enhance its curb appeal Shaker-style shutters can be painted to complement a home's architectural details Crafted from durable polyurethane, Fypon's Shaker-style shutters are lightweight and easy to install They are insect and moisture resistant, and won't warp, crack, rot or split Available in widths include 12", 16" and 18" and in lengths measuring 24" to 120" in 1" increments

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.