Shop EKENA MILLWORK
See all product information
Create Account
17 5/8"W x 94 1/2"H x 1 7/8"P Benson Fluted Pilaster (each)
- Mfr # PIL17X94X01BE
- Zoro # G104655387
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Design
Fluted
Material
Urethane
Size (Width x Height x Projection)
94.5 in x 1.87 in x 17.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIL17X94X01BE
- Zoro #
- G104655387
- UPC #
- -
- Country of Origin
- China
- Design
- Fluted
- Material
- Urethane
Dimensions
- Size (Width)
- 17 5/8"W
- Size (Width x Height x Projection)
- 94.5 in x 1.87 in x 17.62 in
Description
Pilasters are a type of door and window trim that provide an elegant and distinctive frame around the vertical sides of entryways. Most commonly used on front doors, architectural pilasters are often used to frame garage doors and windows as well. Pilasters were once found only on more expensive homes, but now make a great home improvement project because they have become affordable for any homeowner's budget.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.