This item is Discontinued.

Ekena Millwork 18"W x 26"H Exterior Real Wood Western Red Cedar Raised Panel Shutters, Tudor Brown PR RWR18X026TBW

18"W x 26"H Exterior Real Wood Western Red Cedar Raised Panel Shutters, Tudor Brown PR (Discontinued)

  • Mfr # RWR18X026TBW
  • Zoro # G505084915
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWR18X026TBW
Zoro #
G505084915
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
26"

Details

Color
Tudor Brown
Material
Western Red Cedar
Item
Window Shutter
Shutter Type
Raised Panel
Series
Real Wood

Description

Handmade to your exact specifications, our wood shutters are perfect for applications that require historical accuracy. Our wood shutters can be used for both decorative and functional applications. With finished and unfinished options, you can be sure to find the right shutters for your home.
  • Authentic craftsmanship perfect for historical districts
  • Perfect for functional or decorative applications
  • Fully customizable in size and style
  • Hand crafted using beautifully finished components
  • Can be painted

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.