18"W x 28"H Exterior Real Wood Sapele Mahogany Open Louvered Shutters, Cottage Red PR

  • Mfr # RWL18X028CRM

  • Zoro # G005075000


product price:  $574.99
/pr
Free Shipping & Returns

Key Features

Width
18"
Color
Cottage Red
Material
Sapele Mahogany
Shutter Type
Open Louver
Series
Real Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RWL18X028CRM
Zoro #
G005075000
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
28"

Details

Color
Cottage Red
Material
Sapele Mahogany
Item
Window Shutter
Shutter Type
Open Louver
Series
Real Wood

Description

Enjoy the warmth and beauty of exterior wood shutters. Our wood shutters are hand crafted from the most popular wood species and can be painted. These shutters can also be mounted with common fasteners for a fixed installation, or you can order functional hardware to allow your shutters to open and close. If authenticity is important to you, as well as a low cost solution, these wood shutters are a perfect fit.
  • Authentic craftsmanship perfect for historical districts
  • Perfect for functional or decorative applications
  • Fully customizable in size and style
  • Hand crafted using beautifully finished components
  • Can be painted
  • Shutters 24 inches wide and over will have a pre-installed backstrap for added structural support to prevent bowing. Backstraps are not visible from the front of the shutter.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.