
18"W x 30"H x 2"P Brick Mould Style Eyebrow Louver, Non-Functional (Discontinued)
- Mfr # EBLV18X30
- Zoro # G405053974
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBLV18X30
Zoro #
G405053974
UPC #
-
Country of Origin
United States
Dimensions
Size (Height)
30"H
Width
18"W
Description
This gable vent is an excellent choice for decorative applications to your home. Gable vents are commonly used on the exterior wall where two planes of a sloping roof join, forming a triangle. The gable vent can be any symmetrical shape, but the triangle is among the most common. Other vent shapes include rectangles, steeples, circles, and octagons. This gable vent is purely decorative. If your application requires air ventilation, please see our selection of functional gable vents.
- Manufactured out of Urethane
- An easy way to enhance the look of your home
- Fully primed and ready for paint
- Can withstand temperatures of up to 140°F
- Lightweight and easy to install
- Urethane is resistant to both water and insects
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.