Shop EKENA MILLWORK

18"W x 35"H Exterior Five Board (2 Batten) Real Wood Pine Board-n-Batten Shutters, Black PR

  • Mfr # RWB18X035BLP
  • Zoro # G005080554

product price: 
$
502.99
/pr
Free Shipping & Returns

Key Features

Width
18"
Color
Black
Material
Pine
Shutter Features
2 Battens
Shutter Type
Board-n-Batten
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWB18X035BLP
Zoro #
G005080554
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
35"

Details

Color
Black
Material
Pine
Item
Window Shutter
Shutter Features
2 Battens
Shutter Type
Board-n-Batten
Shutter Design
5 Boards
Series
Real Wood

Description

Handmade to your exact specifications, our wood shutters are perfect for applications that require historical accuracy. Our wood shutters can be used for both decorative and functional applications. With finished and unfinished options, you can be sure to find the right shutters for your home.
  • Authentic craftsmanship perfect for historical districts
  • Perfect for functional or decorative applications
  • Fully customizable in size and style
  • Hand crafted using beautifully finished components
  • Can be painted

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews