
18"W x 45"H Exterior Real Wood Pine Open Louvered Shutters, Black Forest Green PR
Mfr # RWL18X045DGP
Zoro # G005074546
product price:Â $499.99
/pr
Free Shipping & Returns
Key Features
Width
18"
Color
Black Forest Green
Material
Pine
Series
Real Wood
Shutter Type
Open Louver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWL18X045DGP
Zoro #
G005074546
UPC #
-
Country of Origin
United States
Dimensions
Width
18"
Height
45"
Details
Color
Black Forest Green
Material
Pine
Item
Window Shutter
Series
Real Wood
Shutter Type
Open Louver
Description
Enjoy the warmth and beauty of exterior wood shutters. Our wood shutters are hand crafted from the most popular wood species and can be painted. These shutters can also be mounted with common fasteners for a fixed installation, or you can order functional hardware to allow your shutters to open and close. If authenticity is important to you, as well as a low cost solution, these wood shutters are a perfect fit.
- Authentic craftsmanship perfect for historical districts
- Perfect for functional or decorative applications
- Fully customizable in size and style
- Hand crafted using beautifully finished components
- Can be painted
- Shutters 24 inches wide and over will have a pre-installed backstrap for added structural support to prevent bowing. Backstraps are not visible from the front of the shutter.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.