
18"W x 66"H x 1"P Board Shutter, Cedar Woodgrain Texture, Urethane PR (Discontinued)
- Mfr # SH3PB18X66S
- Zoro # G005069153
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH3PB18X66S
Zoro #
G005069153
UPC #
-
Country of Origin
United States
Dimensions
Width
18"W
Height
66"H
Depth
1"P
Details
Color
Primed Tan
Material
Urethane
Finish
Woodgrain molded
Item
Window Shutter Board
Shutter Type
Board
Description
Urethane shutters provide the authenticity of wood shutters without the maintenance. Because of their light weight and easy-to-work-with material, they are quick and easy to install as well as are resistant to cold, heat, water, and even insects. With a variety of sizes and styles, you will find the perfect shutters for you.
- Manufactured out of Urethane
- An easy way to enhance the look of your home
- Fully primed and ready for paint
- Can withstand temperatures of up to 140°F
- Lightweight and easy to install
- Urethane is resistant to both water and insects
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.